MULTI DUO Suspension File Trolley, For 200 Files, 2 Shelves With Drawer, Light Grey

MULTI DUO Suspension File Trolley, For 200 Files, 2 Shelves With Drawer, Light Grey

Order Code: ZT2718243SCopy

£449.99 Inc VAT (20%)


Description

MULTI DUO suspension file trolley, for 200 files, 2 shelves with drawer, light grey. Supplied = flat pack. Height = 715 mm. Width = 897 mm. Depth = 432 mm. For max. number of files = 200 pcs. Colour = light grey. Wheel fittings = 4 swivel castors. Product type = suspension file trolleys. Space saving. Organisation for files and suspended files. Easy access to files. For all standard formats such as A4, folio or foolscap.

Specifications for MULTI DUO Suspension File Trolley, For 200 Files, 2 Shelves With Drawer, Light Grey
  • Product Type
    Suspension File Trolleys
  • Colour
    Light Grey
  • Supplied
    Flat Pack
  • Height
    715mm
  • Width
    897mm
  • Wheel Fittings
    4 Swivel Castors
  • Depth
    432mm
  • Number of Files
    200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome