Shelf Trolley, With 3 Shelves, ESD Version, Length 450mm

Shelf Trolley, With 3 Shelves, ESD Version, Length 450mm

Order Code: ZT2737020SCopy

£1,249.99 Inc VAT (20%)


Description

Shelf trolley, with 3 shelves, ESD version, length 450 mm. Supplied = flat pack. Length = 450 mm. Width = 650 mm. Height = 775 mm. Number of levels = 3 pcs. Max. load per platform = 30 kg. Wheel diameter = 100 mm. Weight = 23.4 kg. Platform type = laminate. Frame colour = light grey. Frame material = steel. Platform colour = grey. ESD model with electrically conductive coatings and castors prevents damage to sensitive equipment. Push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley in place. Practical shelf trolley (with 3 shelves) for mobile storage of objects.

See full description
Specifications for Shelf Trolley, With 3 Shelves, ESD Version, Length 450mm
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • Width
    650mm
  • Length
    450mm
  • Height
    775mm
  • No. of Levels
    3
  • Wheel Diameter
    100mm
  • Frame Material
    Steel
  • Weight
    23.4kg
  • Load Per Platform
    30kg
  • Platform Colour
    Grey
  • Platform Type
    Laminate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome