VIEWMATE COMBO Conference Trolley, For Two Monitors, Silver

VIEWMATE COMBO Conference Trolley, For Two Monitors, Silver

Order Code: ZT2725892SCopy

£899.99 Inc VAT (20%)


Description

VIEWMATE COMBO conference trolley, for two monitors, silver. Supplied = partially assembled. Colour = silver. Wheel fittings = 2 castors with wheel stops. Depth of equipment shelf = 300 mm. Width of equipment shelf = 500 mm. Overall width = 636 mm. Overall depth = 600 mm. Overall height = 1665 mm. Product type = computer tables/trolleys. Holds two monitors, one (web) camera and a media device or a decoder. Cable covers keep cables bundled tidily. Max. load bearing capacity 15 kg/monitor (up to 24 inches/24 inches W) Compatibility with VESA connections 75 x 75/100 x 100 mm MIS-D. Height adjustable components equipped with convenient quick release clamps. The mobile conference trolley meets the requirements of companies that use flexible conference systems such as LifeSize. Turns every room or desk into a small conference location by simply plugging it in. With shelves for camera and decoder, and a holder for two monitors for simultaneous observation of your presentation and your audience. Large, lockable castors (75 mm diameter) ensure easy manoeuvrability of the trolley. - Trolley WxDxH: 636 x 600 x 1665 mm - Large shelf WxD: 500 x 300 mm - Small shelf WxD: 300 x 200 mm - Max. load bearing capacity: small shelf 10 kg, large shelf 10 kg

See full description
Specifications for VIEWMATE COMBO Conference Trolley, For Two Monitors, Silver
  • Product Type
    Computer Tables/Trolleys
  • Colour
    Silver
  • Wheel Fittings
    2 Castors with Wheel Stops
  • Supplied
    Partially Assembled
  • Overall Width
    636mm
  • Overall Height
    1665mm
  • Overall Depth
    600mm
  • Depth of Equipment Shelf
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome