Kitchen Island Utility Cart, with 2 Storage Drawers Cabinets Dining Room White

Kitchen Island Utility Cart, with 2 Storage Drawers Cabinets Dining Room White

Order Code: ZT3350255S

£143.99 Inc VAT (20%)


Description

MULTI-STORAGE: Two drawers, three cabinets and a kitchen towel rail, lots of storage for utensils, crockery, glassware, food and beyond. Three-level adjustable shelf in each cupboard.WOODEN COUNTERTOP: A solid and reliable place for you to work - cutting and preparing food, or as extra holding space. Varnished surface for extra protection.MODERN: Clean white colour, paired with the wooden top is subtle and fresh. Polished metal handles for a sleek touch.FOUR WHEELS: Easy to move, two with locks. DIMENSIONS: 91H x 121W x 46Dcm. Drawer inner: 11.5H x 46W x 29Dcm. Cupboard inner: 60H x 33W x 36.5Dcm.MAXIMUM LOAD 50KG. ASSEMBLY REQUIRED.

See full description
Specifications for Kitchen Island Utility Cart, with 2 Storage Drawers Cabinets Dining Room White
  • Colour
    White
  • Assembly
    Required
  • Load Capacity
    50kg
  • Finish
    Varnished
  • Material
    Metal
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome