Cover Front 6 Pushbutton Double Row Grey

Cover Front 6 Pushbutton Double Row Grey

Order Code: ZT5032623SCopy

£71.99 Inc VAT (20%)
£79.9910% off


Description

Legrand COVER FRONT 6 PUSHBUTTON DOUBLE ROW GREY Front Covers 352163

Specifications for Cover Front 6 Pushbutton Double Row Grey
  • Colour
    Anthracite
  • Height
    91mm
  • Material
    Plastic
  • Width
    114mm
  • Depth
    10mm
  • Mounting Direction
    Vertical
  • Number of Units Vertical
    1
  • IK Rating
    IK07
  • Finish
    Matt
  • Number of Units Horizontal
    1
  • Number of Units/Gangs
    1
  • IP Rating
    IP20
  • Material Qualifier
    Thermoplastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome