Cover Front Audio/video Camera Grey 2 Pushbutton

Cover Front Audio/video Camera Grey 2 Pushbutton

Order Code: ZT5032244S

£92.99 Inc VAT (20%)


Description

Legrand COVER FRONT AUDIO/VIDEO CAMERA GREY 2 PUSHBUTTON Front Covers 351223

Specifications for Cover Front Audio/video Camera Grey 2 Pushbutton
  • Colour
    Anthracite
  • Width
    114mm
  • Material
    Plastic
  • Height
    91mm
  • Depth
    10mm
  • Mounting Direction
    Vertical
  • Finish
    Matt
  • Material Qualifier
    Thermoplastic
  • Number of Units Horizontal
    1
  • IP Rating
    IP20
  • Number of Units/Gangs
    1
  • Number of Units Vertical
    1
  • IK Rating
    IK07

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome