Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Badge Reader Silver
By Legrand
Order Code:
ZT5032942S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-badge-reader-silver/p/ZT5032942S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT BADGE READER SILVER Front Covers 353201
Specifications
Specifications for Cover Front Badge Reader Silver
Height
91mm
Width
114mm
Colour
Aluminium
Depth
10mm
Material
Plastic
Number of Units/Gangs
1
Material Qualifier
Thermoplastic
IP Rating
IP20
Number of Units Vertical
1
IK Rating
IK07
Number of Units Horizontal
1
Finish
Matt
Mounting Direction
Vertical