Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Graphic Display White
By Legrand
Order Code:
ZT5032854S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-graphic-display-white/p/ZT5032854S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT GRAPHIC DISPLAY WHITE Front Covers 352502
Specifications
Specifications for Cover Front Graphic Display White
Height
91mm
Material
Plastic
Width
114mm
Depth
10mm
Colour
White
Number of Units Horizontal
1
IK Rating
IK07
Material Qualifier
Thermoplastic
Finish
Matt
IP Rating
IP20
Number of Units Vertical
1
Mounting Direction
Vertical
Number of Units/Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome