Cover Front Keyboard White

Order Code: ZT5033027S

£249.99 Inc VAT (20%)


Description

Legrand COVER FRONT KEYBOARD WHITE Front Covers 353002

Specifications for Cover Front Keyboard White
  • Depth
    10mm
  • Width
    114mm
  • Height
    91mm
  • Colour
    White
  • Material
    Plastic
  • Number of Units Vertical
    1
  • Material Qualifier
    Thermoplastic
  • IK Rating
    IK07
  • Finish
    Matt
  • Number of Units/Gangs
    1
  • IP Rating
    IP20
  • Number of Units Horizontal
    1
  • Mounting Direction
    Vertical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome