Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Speaker 1 Pushbutton Vandal Resistant
By Legrand
Order Code:
ZT5032058S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-speaker-1-pushbutton-vandal-resistant/p/ZT5032058S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT SPEAKER 1 PUSHBUTTON VANDAL RESISTANT Front Covers 351115
Specifications
Specifications for Cover Front Speaker 1 Pushbutton Vandal Resistant
Material
Plastic
Colour
Brass
Width
113mm
Depth
11mm
Height
91mm
Mounting Direction
Vertical
Number of Units Horizontal
1
Number of Units Vertical
1
Material Qualifier
Thermoplastic
Finish
Matt
IK Rating
IK07
IP Rating
IP20
Number of Units/Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome