Cover Front Wide Angle Night/day Camera Grey

Cover Front Wide Angle Night/day Camera Grey

Order Code: ZT5032743SCopy

£64.99 Inc VAT (20%)
£69.997% off


Description

Legrand COVER FRONT WIDE ANGLE NIGHT/DAY CAMERA GREY Front Covers 352403

Specifications for Cover Front Wide Angle Night/day Camera Grey
  • Height
    91mm
  • Colour
    Anthracite
  • Material
    Plastic
  • Depth
    16.6mm
  • Width
    114mm
  • Finish
    Matt
  • Material Qualifier
    Thermoplastic
  • Number of Units/Gangs
    1
  • IP Rating
    IP20
  • Number of Units Vertical
    1
  • Number of Units Horizontal
    1
  • IK Rating
    IK07
  • Mounting Direction
    Vertical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome