Rainshield 4 Module Silver

Rainshield 4 Module Silver

Order Code: ZT5037146SCopy

£269.99 Inc VAT (20%)


Description

Legrand RAINSHIELD 4 MODULE SILVER Rainshields 350541

Specifications for Rainshield 4 Module Silver
  • Material
    Aluminium
  • Height
    239.5mm
  • Colour
    Grey
  • Width
    285mm
  • Depth
    38mm
  • Finish
    Galvanized
  • RAL Number
    9018

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome