Rainshield 6 Module Silver

Rainshield 6 Module Silver

Order Code: ZT5037261SCopy

£359.99 Inc VAT (20%)


Description

Legrand RAINSHIELD 6 MODULE SILVER Rainshields 350561

Specifications for Rainshield 6 Module Silver
  • Colour
    Grey
  • Height
    331mm
  • Depth
    38mm
  • Width
    285mm
  • Material
    Aluminium
  • Finish
    Galvanized
  • RAL Number
    9018

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome