Crash Protection Barrier, Corner Rail Joint, Plastic Coated

Crash Protection Barrier, Corner Rail Joint, Plastic Coated

Order Code: ZT2733670SCopy

£189.99 Inc VAT (20%)


Description

Crash protection barrier, corner rail joint, plastic coated. Supplied = assembled. Product type = crash protection barriers made of steel. Shape = L-shaped. Overall length = 100 mm. Overall width = 40 mm. Overall height = 100 mm. Colour = yellow. Material = steel. Finish = plastic coated. Weight = 1.1 kg. Place of use = indoor use. Height above ground = 100 mm. Solid steel elements for maximum absorption impact. Innovative connection technology for one-person assembly. Protects columns, posts, walls, work areas, piping etc. from typical damage due to stackers and vehicular traffic. Variable, 90° to 180°.

See full description
Specifications for Crash Protection Barrier, Corner Rail Joint, Plastic Coated
  • Material
    Steel
  • Colour
    Yellow
  • Finish
    Plastic Coated
  • Supplied
    Assembled
  • Application
    Indoor Use
  • Overall Length
    100mm
  • Overall Height
    100mm
  • Overall Width
    40mm
  • Shape
    L-Shaped
  • Height Above Ground
    100mm
  • Weight
    1.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome