Tilting Skip For Metal Swarf, With Nylon Wheels, Capacity 0.3 m³, Mouse Grey

Tilting Skip For Metal Swarf, With Nylon Wheels, Capacity 0.3 m³, Mouse Grey

Order Code: ZT2693041S

£2,499.99 Inc VAT (20%)


Description

Tilting skip for metal swarf, with nylon wheels, capacity 0.3 m, mouse grey. Supplied = assembled. Capacity = 0.3 m. Max. load = 1000 kg. Overall length = 1275 mm. Overall width = 820 mm. Overall height = 820 mm. Height of front edge = 720 mm. Design of tipping container = with forklift pockets and castors. Finish = painted. Colour = mouse grey RAL 7005. Fork pocket dimensions = 200x70 mm. Forklift pocket spacing = 280 mm. Material = sheet steel. Wheel fittings = 2 wheels, 1 swivel castor. Weight = 115 kg. Wheel material = nylon. Swivel castor diameter = 180 mm. Wheel diameter = 200 mm. Internal length = 1070 mm. With a sieve plate and 1'' drain tap for separating fluids from solids. Container tray automatically swings back into position after emptying. With push handle. Protected against unintentional slipping and tilting (safety chain) , pull rope operation. 1 swivel castor, wheel 180 mm. 2 fixed wheels, wheel 200 mm. Nylon wheels.

See full description
Specifications for Tilting Skip For Metal Swarf, With Nylon Wheels, Capacity 0.3 m³, Mouse Grey
  • Capacity
    0.3
  • Material
    Sheet Steel
  • Colour
    Mouse Grey
  • Load Capacity
    1000kg
  • Finish
    Painted
  • Overall Height
    820mm
  • Overall Width
    820mm
  • Front Edge Height
    720mm
  • Forklift Pocket Spacing
    280mm
  • Supplied
    Assembled
  • Overall Length
    1275mm
  • Forklift Pocket Dimensions
    200x70mm
  • Wheel Fittings
    2 Wheels, 1 Swivel Castor
  • Wheel Material
    Nylon
  • Swivel Castor Diameter
    180mm
  • Internal Length
    1070mm
  • Wheel Diameter
    200mm
  • Weight
    115kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome