KS Plate Clamp, Gripping Range 0 - 25mm, Max. Load 2000 Kg

KS Plate Clamp, Gripping Range 0 - 25mm, Max. Load 2000 Kg

Order Code: ZT2739081S

2000kg
£1,099.99 Inc VAT (20%)


Description

KS plate clamp, gripping range 0 - 25 mm, max. load 2000 kg. Supplied = assembled. Max. load = 2000 kg. Gripping range = 0 - 25 mm. Weight = 6.3 kg. Product type = clamps. Multifunctional clamp for straightforward and safe use. Lifting eye with large gripping range. Low weight. Plate clamp for daily requirements. They are suitable for both turning and lifting, and feature a lever with a safety catch. The pressure of the clamp is only applied to one side of the sheet steel, which protects the surface from damage.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome