Manual Wire Rope Winch with Worm Gears Max. Lifting Load 900 Kg Steel Cast Aluminium

Manual Wire Rope Winch with Worm Gears Max. Lifting Load 900 Kg Steel Cast Aluminium

Order Code: ZT4129905S

£3,299.99 Inc VAT (20%)


Description

Manual wire rope winch with worm gears, max. lifting load 900 kg, steel, cast aluminium. Supplied = pre-assembled, final assembly by customer. Wire rope length = 13.7 m. Wire rope diameter = 6.4 mm. Lifting capacity = 900 kg. Material = steel, cast aluminium. Finish = powder coated. Product type = cable winches. Lift drive = worm gear transmission. Complete set consisting of a hand winch with rope and safety swivel hook. Drill drive with max. 400 rpm and 1-1/8'' hexagonal socket, e.g. for rechargeable drill. CE marking. Wire rope length 13.7 m and other lengths available on request. High quality workmanship and robust. The manual wire rope winch with worm gear transmission and internal brake is a reliable solution for lifting and pulling loads, and is characterised by its high quality workmanship and robustness. With a lifting capacity of 900 kg in the first position, loads can be moved safely and easily. You will receive a practical set consisting of a manual wire rope winch with worm gear transmission, including a zinc plated cable with safety swivel hook. The wire rope has a diameter of 6.4 mm and a length of 13.7 metres. Customised wire rope lengths are also available upon request for special requirements. The gear ratio is 14.7:1 and the input shaft come with a drill drive with a maximum of 400 rpm and 1-1/8'' hexagonal socket. This makes your work easier, for example by using a rechargeable drill, and increases the range of potential applications. The CE marking confirms compliance with the highest safety standards. The fully encased gear transmission offers a long service life and trouble free use. The robust steel frame with red primer provides additional durability and stability. The reduction gear and drum made of cast aluminium with a red powder coating prevent corrosion and increase durability. Fastening and mounting materials and the drill drive are not included in the scope of delivery. Other models and wire rope lengths available upon request.

See full description
Specifications for Manual Wire Rope Winch with Worm Gears Max. Lifting Load 900 Kg Steel Cast Aluminium
  • Wire Rope Diameter
    6.4mm
  • Product Type
    Cable Winches
  • Material
    Cast Aluminium
    Steel
  • Standards Met
    CE Marking
  • Wire Rope Length
    13.7m
  • Finish
    Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome