1.0mm Weld G3SI1 MIG Wire 15kg Basket (232110670H)

1.0mm Weld G3SI1 MIG Wire 15kg Basket (232110670H)

Order Code: ZT1217942XCopy

£69.99 Inc VAT (20%)


Description

Designed for welding all types of general structural and engineering unalloyed, as well as low-alloyed carbon-manganese steels, this MIG wire ensures reliable performance and weld integrity. The versatility of this wire allows for welding with either a gas mixture or pure CO2 as the shielding gas, providing flexibility in various welding applications. Available in two sizes, the ESAB G3Si1 solid wire caters to your specific welding needs, delivering efficiency and precision for projects involving carbon-manganese steels in diverse industrial settings.

Features and Benefits
• Available in two sizes, 0.8mm or 1mm to suit your requirements
• 15Kg reels provide ample material for multiple applications
• Can be used to weld both low alloyed and unalloyed steels for versatility

Typical Applications
• MIG Welding

Standards
• EN ISO 14341-A : G 38 2 C1 3Si1
• EN ISO 14341-A : G 42 3 M21 3Si1
• SFA/AWS A5.18 : ER70S-6
• EN ISO 14341-A : G 3Si1
• CE EN 13479
• DB 42.039.39
• NAKS/HAKC 1.2MM
• VdTÜV 13038

See full description
Specifications for 1.0mm Weld G3SI1 MIG Wire 15kg Basket (232110670H)
  • Reel Size
    15kg
  • Wire Diameter
    1.0mm
  • MFR Part No.
    232110670H
  • Material Type
    Mild Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome