Wire Racking 4 Tier 1525 (w) x 460 (d) x 1853 (h) mm

Wire Racking 4 Tier 1525 (w) x 460 (d) x 1853 (h) mm

Order Code: ZT5537678S

£399.99 Inc VAT (20%)


Description

Sturdy chrome plated racking provides a flexible solution to racking in kitchens dry stores and many other environments. Racking comes in a range of widths which enable you to maximise storage space and is simple enough for one person assembly. Excellent stainless steel trolleys are available in two or three tier versions and come either flat packed for economy and ease of assembly or fully welded and pre-assembled for simplicity. • 4 Tier Adjustable Racking Unit That Is Easy To Assemble And Adjust To The Required Height • Each Shelf Can Carry A Maximum Of 600Lb (270Kg) • Adjustable Feet Allow For Uneven Surfaces

See full description
Specifications for Wire Racking 4 Tier 1525 (w) x 460 (d) x 1853 (h) mm
  • Load Capacity
    270kg
  • Finish
    Chrome Plated
  • Type
    Wire Racking
  • Shelf Capacity
    600lb

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome