Wire Saw Length 760 mm Suitable for PVC

Wire Saw Length 760 mm Suitable for PVC

Order Code: ZT4129641S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

Wire saw, length 760 mm, suitable for PVC. Supplied = assembled. Suitable for (material) = PVC. Length = 760 mm. Product type = saws. For spots that are hard to reach and corners. With metal rings at both ends for a firm grip. Easy to store. Very flexible. Braided wire. Ideal for cutting ABS, PVC, CPVC pipes and wood.

Specifications for Wire Saw Length 760 mm Suitable for PVC
  • Length
    760mm
  • Product Type
    Wire Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome