Aluminium Ribbed Tread Platform Steps

Aluminium Ribbed Tread Platform Steps

Order Code: ZT3079845S

£299.99 Inc VAT (20%)


Description

Capacity kg: 150.
Material: Aluminium.
No. of Treads Inc. Platform: 4.
No. of Treads: 4.
Platform Height mm: 890.
Platform Material: Moulded aluminium.
Tread Type: Ribbed.
Weight kg: 5.1.Quality aluminium steps for the professional tradesman. Manufactured to EN131, trade use. Max. permissible load - 150kg. Large moulded aluminium platforms. Extra wide back section for stability and safety. Well designed tool tray complete with paint can hook. Available in six sizes.

See full description
Specifications for Aluminium Ribbed Tread Platform Steps
  • Material
    Aluminium
  • Capacity
    150kg
  • Platform Height
    890mm
  • Platform Material
    Moulded aluminium
  • Number of Treads Including Platform
    4
  • Number of Treads
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome