Aluminium Working Platform, 2 Steps, Folding

Aluminium Working Platform, 2 Steps, Folding

Order Code: ZT2739914S

£169.99 Inc VAT (20%)


Description

Aluminium working platform, 2 steps, folding. Supplied = assembled. Platform length = 725 mm. Platform width = 300 mm. Platform height = 500 mm. Feature = folding. Access = single sided. Overall length = 950 mm. Overall width = 395 mm. Overall height = 500 mm. Frame material = aluminium. Length folded = 800 mm. Width folded = 395 mm. Height folded = 145 mm. Steps incl. platform = 2x2 pcs. Step width = 295 mm. Material of treads = aluminium. Weight = 4.2 kg. Working height = 2500 mm. Max. load = 150 kg. Product type = step-up work platforms. Comfortable work due to a large platform area. Excellent stability due to double locking. Easy to transport due to low inherent weight. Easy to store as it can be folded flat. Ideal for occasional use.

See full description
Specifications for Aluminium Working Platform, 2 Steps, Folding
  • Overall Width
    395mm
  • Overall Height
    500mm
  • Platform Height
    500mm
  • Platform Width
    300mm
  • Working Height
    2500mm
  • Overall Length
    950mm
  • Product Type
    Step-Up Work Platforms
  • Supplied
    Assembled
  • Frame Material
    Aluminium
  • Weight
    4.2kg
  • Access
    Single Sided
  • Step Width
    295mm
  • Height Folded
    145mm
  • Additional Features
    Folding
  • Length Folded
    800mm
  • Folded Width
    395mm
  • Tread Material
    Aluminium
  • Load Capacity
    150kg
  • Platform
    2x2
  • Platform Length
    725mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome