Delta Deck - Compact Work Platform

Delta Deck - Compact Work Platform

Order Code: ZT3492333S

£899.99 Inc VAT (20%)


Description

Provides flexibility when working at heights of 3 meters and below.Complete unit so no components to lose, damage or forget.Easy to move with two fitted castors with positive locking breaks.Designed for one-person assembly and operation.Can be accessed from both sides. Fully folding handrails are automatically erected at all platform height settings.Compact dimensions allow easy passage through a standard commercial door frame whilst assembled.Fits into the boot of most cars whilst folded for easy transportation.Lightweight: 26.8kg.Platform capacity: 200kg.Platform width: 600mm.Folded H x W x L: 310 x 760 x 1120mm.Overall H x W x L: 1900 x 760 x 1120mm.Maximum platform height: 450 - 870mm.Maximum working height: 2.45 x 2.87.

See full description
Specifications for Delta Deck - Compact Work Platform
  • Platform Width
    600mm
  • Weight
    26.8kg
  • Product Type
    Compact Work Platform
  • Maximum Platform Height
    450 - 870mm
  • Platform Capacity
    200kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome