Domed Feet Step 3 Tread Anti Slip Blue - AAD03SBL

Domed Feet Step 3 Tread Anti Slip Blue - AAD03SBL

Order Code: ZT5691912S

£469.99 Inc VAT (20%)


Description

These Climb-It Domed Feet Steps are a range of weight reactive units, which have spring loaded castors that engage and disengage on whether or not weight is applied. Anti-slip treads to ensure the user has a secure grip. Platform size: W400 x 380mm. Fixed hand rail for safe climbing and dismount on the steps and safety bar around the platform area. Maximum load capacity of up to 150kg.
• 3 tread platform steps
• Manufactured from strong tubular steel
• Anti-slip treads
• Spring loaded castors engage and disengage depending on weight applied or not
• Tread size: W380 x D180mm
• Platform Height: 770mm
• Dimensions: W575 x D820 x H1420mm
• Maximum load: 150kg
• Colour: Blue

See full description
Specifications for Domed Feet Step 3 Tread Anti Slip Blue - AAD03SBL
  • Material
    Steel
  • Product Type
    Domed Feet Step
  • Maximum Load Capacity
    150kg
  • Platform Height
    770mm
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome