Folding Steps Aluminium, Without Safety Rail, 2 Steps

Folding Steps Aluminium, Without Safety Rail, 2 Steps

Order Code: ZT2693612SCopy

£229.99 Inc VAT (20%)


Description

Folding steps made of aluminium, without safety rail, 2 steps. Supplied = assembled. Product type = folding steps made of aluminum. Step depth = 230 mm. Step width = 370 mm. Feature = folding. Depth folded = 100 mm. Access = single sided. Steps incl. platform = 2 pcs. Platform height = 520 mm. Platform width = 370 mm. Platform depth = 230 mm. Frame material = aluminium. Material of treads = aluminium. Weight = 4.2 kg. Max. load = 150 kg. Working height = 2420 mm. Reach = 550 mm. Safety grip = without. Conforms to = EN 14183. Durable aluminium construction with a low empty weight. Particularly comfortable and steady footing due to extra deep steps. Particularly space saving when folded together. The perfect climbing aid, made of aluminium, for retail, trades, services and industry.

See full description
Specifications for Folding Steps Aluminium, Without Safety Rail, 2 Steps
  • Platform Height
    520mm
  • Platform Depth
    230mm
  • Platform Width
    370mm
  • Working Height
    2420mm
  • Product Type
    Folding Steps Made of Aluminum
  • Supplied
    Assembled
  • Frame Material
    Aluminium
  • Weight
    4.2kg
  • Conforms to
    EN 14183
  • Load Capacity
    150kg
  • Tread Depth
    230mm
  • Step Width
    370mm
  • Access
    Single Sided
  • Additional Features
    Folding
  • Tread Material
    Aluminium
  • Safety Grip
    Without
  • Depth Folded
    100mm
  • Reach
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome