K100 Topline Designer Folding Step, Aluminium Steps, 2 Steps Incl. Platform

Order Code: ZT2681121S

£189.99 Inc VAT (20%)


Description

K100 Topline designer folding step, aluminium steps, 2 steps incl. platform. Supplied = assembled. Product type = folding steps. Step depth = 225 mm. Step width = 300 mm. Feature = folding. Access = single sided. Steps incl. platform = 2 pcs. Platform height = 490 mm. Frame material = aluminium. Overall depth = 530 mm. Overall width = 520 mm. Weight = 5.04 kg. Max. load = 150 kg. Safe - due to a high handle. Practical - storage tray for small parts. Comfortable - step size 300 x 225 mm. Ribbed steps and anti-slip soft-grip ladder feet for stability and floor protection. Extra large, anti-slip textured aluminium steps for optimal comfort when standing. Ideal for occasional use in the office and in administrative departments.

See full description
Specifications for K100 Topline Designer Folding Step, Aluminium Steps, 2 Steps Incl. Platform
  • Overall Width
    520mm
  • Product Type
    Folding Steps
  • Platform Height
    490mm
  • Supplied
    Assembled
  • Weight
    5.04kg
  • Frame Material
    Aluminium
  • Overall Depth
    530mm
  • Tread Depth
    225mm
  • Load Capacity
    150kg
  • Access
    Single Sided
  • Additional Features
    Folding
  • Step Width
    300mm