Mobility Step 0.8M High - LADD-2010-003B

Mobility Step 0.8M High - LADD-2010-003B

Order Code: ZT5426334S

£629.99 Inc VAT (20%)


Description

Stepmobile, Number of Treads 3, Closed Height 1.4 Metres, Height to Platform 0.8 Metres, 14kg, Aluminium

Specifications for Mobility Step 0.8M High - LADD-2010-003B
  • Product Type
    Industrial
  • Weight
    14kg
  • Material
    Aluminium
  • Platform Height
    0.8m
  • Number of Treads
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome