Mobility Step 1M High - LADD-2010-004B

Mobility Step 1M High - LADD-2010-004B

Order Code: ZT5426341S

£699.99 Inc VAT (20%)


Description

Stepmobile, Number of Treads 4, Closed Height 1 Metres, Height to Platform 1 Metres, 17kg, Aluminium

Specifications for Mobility Step 1M High - LADD-2010-004B
  • Material
    Aluminium
  • Product Type
    Industrial
  • Platform Height
    1m
  • Number of Treads
    4
  • Weight
    17kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome