Spring Loaded Steel Castor for Mobile Platform Steps with Cup Feet

Spring Loaded Steel Castor for Mobile Platform Steps with Cup Feet

Order Code: ZT3418406S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Retracts when weight is applied to the steps.360° swivel wheel with grey rubber non-mark tyre: D50mm.Overall H160 x W70 x D40mm.Spare part suitable for mobile platform step with cup feet.BS EN131 compliant.Made in the UK.

Specifications for Spring Loaded Steel Castor for Mobile Platform Steps with Cup Feet
  • Overall Height
    160mm
  • Wheel Diameter
    50mm
  • Overall Width
    70mm
  • Overall Depth
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome