Tilt N Pull Steps 4 Tread Blue - AAT04

Tilt N Pull Steps 4 Tread Blue - AAT04

Order Code: ZT5691818S

£439.99 Inc VAT (20%)


Description

These Climb-It Tilt and Pull Steps with a handrail are flexible with mobile castors enabling the unit to be pushed and pulled with ease. Made from strong tubular steel. Anti-slip treads to ensure the user has a secure grip. Maximum load capacity of up to 150kg.
• 4 tread steps with handrail and castors
• Manufactured from strong tubular steel
• Anti-slip treads
• Mobile on 2 casters at the front to enable the unit to be pushed or pulled
• Tread size: W400 x D200mm
• Dimensions: W560 x D990 x H1690mm
• Maximum capacity: 150kg
• Colour: Blue

See full description
Specifications for Tilt N Pull Steps 4 Tread Blue - AAT04
  • Maximum Load Capacity
    150kg
  • Colour
    Blue
  • Material
    Steel
  • Type
    Tilt N Pull Steps
  • Number of Treads
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome