Wide Work Steps with Chequer Plate 3 Tread 200mm Platform Silver - SWW13C

Wide Work Steps with Chequer Plate 3 Tread 200mm Platform Silver - SWW13C

Order Code: ZT5691868S

£799.99 Inc VAT (20%)


Description

These Climb-It Wide Work Steps with chequer plate treads are manufactured from strong tubular steel. Comes with side hand rail for extra support. Maximum load capacity of up to 150kg.
• 3 tread wide work steps
• Manufactured from strong tubular steel
• Chequer plate anti-slip treads
• Mobile on 2 wheels
• Tread size: W550 x D250mm
• Top tread size: W550 x 300mm
• 700mm high safety hand rail
• Dimensions: W840 x D890 x H600mm
• Maximum capacity: 150kg
• Colour: Silver/Black

See full description
Specifications for Wide Work Steps with Chequer Plate 3 Tread 200mm Platform Silver - SWW13C
  • Maximum Load Capacity
    150kg
  • Colour
    Silver
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome