Work Platform - Stand. Incline - 1800MM Platform - 5 Tread - Grey
0
1
2
3
4
5

Work Platform - Stand. Incline - 1800MM Platform - 5 Tread - Grey

Order Code: ZT3669669S

£2,299.99 Inc VAT (20%)


Description

The Climb-It® Easy Slope Work Platforms are a game-changer for customers seeking a spacious and secure elevated work solution. With an expansive 1200mm platform and lift-out handrails on all sides, these platforms provide a generous and safe workspace. Ideal for construction, maintenance, and installation projects, they offer ample room for tasks such as painting and repairs. Prioritizing both functionality and safety, these platforms redefine the elevated work experience, ensuring users have the confidence and space needed to efficiently carry out various tasks with reliability and security.

Features and Benefits
• Wide non-slip platform with lift-out handrails for secure and practical use
• Handrail (955mm above platform) enhances stability
• Maximum load capacity of 300kg, accommodating two people simultaneously
• Mobile on both wheels (2 x 200mm) and castors (2 x 100mm) for easy manoeuvring
• Wide profile treads (195 x 730mm) with a non-slip surface prioritize safety
• Strong box section base ensures extra strength and stability

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome