Working Platform - Height Adjustable From 165 - 230mm - With Mesh Plate, Platform LxW 1510 X 610mm, Hot Dip Galvanised

Working Platform - Height Adjustable From 165 - 230mm - With Mesh Plate, Platform LxW 1510 X 610mm, Hot Dip Galvanised

Order Code: ZT2741720S

£1,999.99 Inc VAT (20%)
£2,099.994.5% off

Currently unavailable

Description

Working platform, height adjustable from 165 - 230 mm, with mesh plate, platform LxW 1510 x 610 mm, hot dip galvanised. Supplied = partially assembled. Platform height = 165 - 230 mm. Frame material = steel. Platform length = 1510 mm. Platform width = 610 mm. Weight = 34.3 kg. Frame colour = hot dip galvanised. Finish = hot dip galvanised. Model = with mesh plate. Max. load = 150 kg. Product type = work platforms. Sturdy and durable angled steel frame. Easy height adjustment using threaded feet. Optionally powder coated in light blue RAL 5012 or hot dip galvanised. The platform height can be slightly adjusted by turning the threaded feet. Lock nuts are used to fix a set height. Inserts made of hot dip galvanised mesh grid. Supplied flat pack - easy self-assembly.

See full description
Specifications for Working Platform - Height Adjustable From 165 - 230mm - With Mesh Plate, Platform LxW 1510 X 610mm, Hot Dip Galvanised
  • Platform Height
    165 - 230mm
  • Platform Width
    610mm
  • Product Type
    Work Platforms
  • Frame Colour
    Hot Dip Galvanised
  • Supplied
    Partially Assembled
  • Weight
    34.3kg
  • Frame Material
    Steel
  • Finish
    Hot Dip Galvanised
  • Load Capacity
    150kg
  • Platform Length
    1510mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome