2-Drawer Workbench
0
1
2

2-Drawer Workbench

Order Code: ZT1018674XCopy

£409.99 Inc VAT (20%)


Description

Professional quality two drawer workbench constructed from heavy gauge steel for sturdy long-term use. Ideal for a range of workshop and industrial applications. Drawers are lockable and fitted with smooth glide drawer runners. Full length storage shelf. Quick and easy assembly. Powder coated finish.
Dimensions (W x D x H): 1500 x 640 x 865mm.

Total bench weight capacity: 800kg.
Drawers: 50kg (each)
Shelf: 100kg.
Worktop: 600kg

See full description
Specifications for 2-Drawer Workbench
  • Type
    Workbench
  • Worktop Finish
    Steel
  • Overall Depth
    640mm
  • Overall Height
    865mm
  • Overall Width
    1500mm
  • Number of Drawers
    2
  • Colour
    Red
  • MFR Part No.
    TSC5911

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome