FatMax Express Folding Workbench

FatMax Express Folding Workbench

Order Code: ZT1293188P

£124.99 Inc VAT (20%)
£129.993.5% off

Order by 2pm, get it Tomorrow

Description

The Stanley Tools FatMaxreg; Express Folding Workbench is ideal for professional tradesmen who require a robust, portable working surface with substantial material capacity. This versatile and ergonomically-engineered workbench has been designed with a spacious work platform (85 x 60cm) suitable for a host of pro applications, including hand and electric sawing, drilling, screwdriving, gluing, precision woodworking, spray painting, part cleaning, and all jobs that require materials to be fixed securely into place. Compatible with an extensive range of vertical and horizontal clamps, including the STANLEY FATMAX Trigger Clamp series, the Express Folding Workbench features a series of lsquo;dog benchrsquo; holes and x-shaped grooves, allowing straightforward clamping of wood, metal or plastic items at any angle. Thanks to its quick collapsing, durable metal legs, the FATMAX Express Folding Workbench can be easily set up in seconds and is exceptionally solid and stable, supporting up to 455kg of material. Once each job is finished, the user can fold the workbench effortlessly into a compact unit for easy storage or transportation to the next working location. Two sturdy handles, one on the side and one at the end, add to its portable construction. Specification Capacity: 455kgSize Open (WxDxH): 101x60x78cmSize: Folded (WxDxH): 85x60x11cmWeight: 10.4kg

See full description
Specifications for FatMax Express Folding Workbench
  • MFR Part No.
    FMST1-75672
  • Type
    Workbench
  • Bench Type
    Workbench
  • Maximum Load
    455kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome