Folding Workbench, WxD 1000 X 500mm, Max. Load 120 Kg

Folding Workbench, WxD 1000 X 500mm, Max. Load 120 Kg

Order Code: ZT2742265S

£369.99 Inc VAT (20%)


Description

Folding workbench, WxD 1000 x 500 mm, max. load 120 kg. Supplied = assembled. Worktop width = 1000 mm. Worktop depth = 500 mm. Type of worktop = multiplex worktop. Panel thickness = 32 mm. Working height = 830 mm. Frame material = steel, powder coated. Static distributed load = 120 kg. Frame colour = gentian blue RAL 5010. Practical for mobile workshops. Extremely sturdy and stable steel construction. Folds together to save space. Static, distributed max. load approx. 200 kg. Powder coated in gentian blue RAL 5010. Width x depth 1000 x 500 mm. Your advantage Can be folded together to save space. Also suitable for transport by car. Supplied fully assembled.

See full description
Specifications for Folding Workbench, WxD 1000 X 500mm, Max. Load 120 Kg
  • Frame Colour
    Gentian Blue
  • Supplied
    Assembled
  • Worktop Depth
    500mm
  • Panel Thickness
    32mm
  • Frame Material
    Steel Powder Coated
  • Static Distributed Load
    120kg
  • Working Height
    830mm
  • Worktop Width
    1000mm
  • Worktop Type
    Multiplex Worktop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome