Industrial 3-LEVEL Workshop Trolley

Industrial 3-LEVEL Workshop Trolley

Order Code: ZT1224374P

£249.99 Inc VAT (20%)


Description

Industrial quality workshop trolley, ideal for use in any garage or workshop environment. Two deep-walled shelves give tool and component security. Adjustable legs on trolley allow the user to set at their desired height. Worktop is installed by placing the top shelf base up, creating a sturdy work surface. Optionally, install the top shelf base down to allow extra storage. Features four swivel castors, two of which have toe locks.

Size (W x D x H): 750 x 445 x 940mm.
Capacity: 300kg(100kg/level).

See full description
Specifications for Industrial 3-LEVEL Workshop Trolley
  • MFR Part No.
    API2103
  • Weight
    28.04kg
  • Load Capacity
    300 kg (100 kg per level)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome