Kitchen Worktop Jig with Peninsular Cut 650mm TREKWJ650

Kitchen Worktop Jig with Peninsular Cut 650mm TREKWJ650

Order Code: ZT1295292P

£99.99 Inc VAT (20%)


Description

Trend Kitchen Worktop Jig for worktops up to 650mm. Made from hard-wearing, CNC machined Compact Grade High-Pressure Laminate, 12mm thick. Cuts both parts of the joint in 15 minutes, including setting up. For cutting left and right-hand corners, 400mm radius peninsular joint and 35mm kitchen door hole. With fixed lengths for 600mm, 616mm, 635mm and 650mm wide worktops. Cuts worktops up to 40mm thick, with or without anti-drip postformed edge. It can also be used to cut 2 open ended bolt recesses (dog bone style) for 150mm bolts. & Oslash10mm plastic pins with tapered shoulders for tight fit provides 3-point pin contact to ensure ease of setting up. The pins are made from ABS plastic for strength.

See full description
Specifications for Kitchen Worktop Jig with Peninsular Cut 650mm TREKWJ650
  • MFR Part No.
    KWJ650
  • Type
    Jig
  • Jig Type
    Jig

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome