Roller Support Stand Metal Heavy Duty Adjustable Foldable Bench Saw Storage

Roller Support Stand Metal Heavy Duty Adjustable Foldable Bench Saw Storage

Order Code: ZT3350037SCopy

£23.99 Inc VAT (20%)
£24.994% off


Description

PREMIUM QUALITY: Constructed of rust-resistant, powder-coated metal with chrome ball bearing roller, our stand support ensures your years of daily use, 4 plastic footpads on the base provide extra stability and skid resistance.ADJUSTABLE DESIGN: The height can be adjusted freely from 68cm to 110cm, which can be locked with the handle to ensure the convenience of use.MULTI-FUNCTIONAL: Suitable for miter saws, planers, jointers and any other machine for both wood and metal work.FOLDABLE & PORTABLE: It can be easily folded in seconds and stored in every corner of your garage or workshop to save your space. And it is light weight, easy to transport.DIMENSION: Overall Dimension: 44L x 50W x 68-110cm, Weight Capacity: 60kg to 90kg.

See full description
Specifications for Roller Support Stand Metal Heavy Duty Adjustable Foldable Bench Saw Storage
  • Product Type
    Roller Support Stnd
  • Weight Capacity
    60 to 90kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome