Workbench, 3 Drawers, 1 Door, WxD 1200 X 600mm

Workbench, 3 Drawers, 1 Door, WxD 1200 X 600mm

Order Code: ZT2725112S

£999.99 Inc VAT (20%)


Description

Workbench, 3 drawers, 1 door, WxD 1200 x 600 mm. Supplied = flat pack. Worktop width = 1200 mm. Worktop depth = 600 mm. Type of worktop = multiplex worktop. Panel thickness = 35 mm. Drawer height = 3x170 mm. Working height = 865 mm. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Drawer guide = telescopic guide on roller bearings. Max. drawer load = 25 kg. Drawer extension = 100%. Frame material = steel, powder coated. Number of doors = 1 pcs. Door height = 1x530 mm. Static distributed load = 300 kg. Frame design = U-profile 80x35 mm. Frame colour = light grey RAL 7035. Lock type = central locking with cylinder lock. Number of shelves = 1 pcs. Compact dimensions - ideal where space is limited. Professional quality at an inexpensive price. Ideal in the workshop, maintenance, etc. Stable powder coated steel construction. Body light grey RAL 7035, fronts in gentian blue RAL 5010. Feet with floor level adjustment screws. Worktop depth 600 mm. Drawers 100 % extension on smooth running, ball bearing mounted telescopic rails. Max. load per drawer 25 kg. Front height 170 mm. Internal dims. HxWxD 95 x 420 x 420 mm. Cupboard Height 530 mm. One height adjustable shelf, incl. central locking with cylinder lock. Your advantage Economical range with compact dimensions.

See full description
Specifications for Workbench, 3 Drawers, 1 Door, WxD 1200 X 600mm
  • Door Height
    1x530mm
  • Number of Shelves
    1
  • Drawer Load Capacity
    25kg
  • Colour
    Gentian Blue
  • Frame Colour
    Light Grey
  • Worktop Depth
    600mm
  • Supplied
    Flat Pack
  • Frame Design
    U-profile 80x35mm
  • Frame Material
    Steel Powder Coated
  • Panel Thickness
    35mm
  • Drawer Height
    3x170mm
  • Number of Doors
    1
  • Worktop Width
    1200mm
  • Static Distributed Load
    300kg
  • Worktop Type
    Multiplex Worktop
  • Body Colour
    Light Grey
  • Working Height
    865mm
  • Drawer Extension
    100%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome