Workbench Series 8 Frame Construction without Fittings WxD 750 x 900 mm

Workbench Series 8 Frame Construction without Fittings WxD 750 x 900 mm

Order Code: ZT4130308S

£1,099.99 Inc VAT (20%)
£1,139.993.5% off


Description

Workbench, Series 8 frame construction, without fittings, WxD 750 x 900 mm. Supplied = assembled. Worktop width = 750 mm. Worktop depth = 900 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Height = 840 mm. Body colour = light grey RAL 7035. Front colour = light blue RAL 5012. Drawer guide = roller guide. Max. drawer load = 100 kg. Drawer extension = 90%. Drawer width = 490 mm. Drawer depth = 560 mm. Frame material = steel, powder coated. Static distributed load = 1250 kg. Frame design = 45x45 mm rectangular tubing. Frame colour = light grey RAL 7035. Durable and sturdy - ideal for tough industrial requirements. Depth 700 or 900 mm - for even more work surface. Delivered assembled - ready for immediate use. Welded frame with frame feet made of tubular steel profile (45 x 45 mm) in light grey RAL 7035. Max. static load 1250 kg. Housing powder coated light grey RAL 7035, fronts light blue RAL 5012. Drawers on smooth running roller guides, 90% extension. Max. load 100 kg. Internal width x depth 490 x 560 mm. Aluminium grip rails with coloured strips and labelling strips. Solid beech worktop - hardwearing and robust. Wood from sustainable, PEFC certified forestry. Surface protection provided by Danish oil. A large range of accessories for more space, order and overview can be found under Accessories. Available at no extra charge: 14 colours or more than 200 colour combinations!

See full description
Specifications for Workbench Series 8 Frame Construction without Fittings WxD 750 x 900 mm
  • Frame Material
    Steel Powder Coated
  • Drawer Extension
    90%
  • Colour
    Light Blue RAL 5012
    Light Grey RAL 7035
  • Drawer Guide
    Roller Guide
  • Worktop Type
    Solid Beech Wooden Panel
  • Product Type
    Workbench
  • Height
    840mm
  • Width
    750mm
  • Material
    Beech Wood
    Steel
  • Workbench Depth
    900mm
  • Drawer Depth
    560mm
  • Panel Thickness
    40mm
  • Drawer Width
    490mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome