Workbench with multiplex panel, frame construction, 1 drawer, 1 door, 3 shelves, body light blue, front light blue. Supplied = assembled. Worktop width = 1500 mm. Worktop depth = 700 mm. Type of worktop = multiplex worktop. Panel thickness = 40 mm. Number of drawers = 1 pcs. Drawer height = 150 mm. Height = 840 mm. Body colour = light blue RAL 5012. Front colour = light blue RAL 5012. Drawer guide = differential guide rail on roller bearings. Max. drawer load = 75 kg. Drawer extension = 100%. Drawer width = 500 mm. Drawer depth = 600 mm. Frame material = steel, powder coated. Number of doors = 1 pcs. Door height = 350 mm. Static distributed load = 1500 kg. Frame design = 45x45 mm rectangular tubing. Lock type = central locking with cylinder lock. Number of shelves = 3 pcs. Workbench worktop: multiplex worktop, multi-layered, bonded beech worktop, sanded and surface treated. Drawer guides: optimally quiet and easy running due to differential guide rails without cross beams. Material: made of high quality, welded sheet steel, very high load capacity due to precise and sturdy construction, max. load up to 1500 kg. Paintwork: environmentally friendly powder coating for impact resistant and hardwearing housing surface. 1 x drawer 75 kg, 150 mm, 1 compartment with 350 mm door, 3 shelves.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy