Worktop, Universal Worktop with Linoleum Covering, Width 1500 mm, Thickness 40 mm

Worktop, Universal Worktop with Linoleum Covering, Width 1500 mm, Thickness 40 mm

Order Code: ZT3150859S

£569.99 Inc VAT (20%)
£599.995% off


Description

Worktop, universal worktop with linoleum covering, width 1500 mm, thickness 40 mm. Supplied = assembled. Type of worktop = universal worktop with linoleum covering. Worktop width = 1500 mm. Worktop depth = 700 mm. Panel thickness = 40 mm. Product type = worktops. Applications: assembly, production, maintenance areas etc. Configure your own individual workbench. If you order the individual parts of your ideal workbench together, they will be delivered assembled. Static, distributed load 750 kg, in conjunction with a fixed drawer pedestal 1000 kg. Linoleum/universal worktop 2 mm thick linoleum covering. Resistant to most acids, oils, greases, solvents and chemicals (e.g. petrol, ethanol) Permanently anti-static, fungicidal and bacteriostatic. Flame resistant (B1) Supplied fully assembled. Your advantage These workbenches stand for durable industrial quality and a particularly attractive price/performance ratio.

See full description
Specifications for Worktop, Universal Worktop with Linoleum Covering, Width 1500 mm, Thickness 40 mm
  • Width
    1500mm
  • Thickness
    40mm
  • Product Type
    Worktop
  • Depth
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome