Quantity | Price | Discount |
---|---|---|
1 - 4 | £89.99 | 0% |
5 + | £85.49 | 5% |
This heavy-duty roller and ball stand offers robust construction and versatility, making it essential for workshops and job sites. The stand features all-steel welded construction with 51 mm tubing for superior stability. It adjusts from 758 mm to 1197 mm with twin lock-knobs, ensuring safe support. The 60 mm diameter bearing roller has a spring-loaded axle. It converts from a roller stand to a ball stand with 8 steel balls for multidirectional movement. Pre-assembled and ready to use without tools, it provides convenient, efficient material support.
Features and Benefits
• All-steel welded frame with 51 mm tubing ensures superior stability and durability
• Adjusts from 758 mm to 1197 mm with twin lock-knobs for secure height settings
• Load does not drop during adjustment, ensuring safe use
• Converts from roller stand to ball stand in seconds for various applications
• Features a 60 mm diameter x 14¾" bearing roller with spring-loaded axle for smooth operation
• Ball stand includes 8 steel balls for movement in any direction
• Ready to use with no tools required for quick setup and operation
Typical Applications
• Workshops
• Job sites
• Woodworking
• Metalworking,
• Industrial tasks
• Cutting