0
1
2
3
4

Universal Mitre Saw Leg Stand with Extendable Roller

Order Code: ZT4794638S

£61.99 Inc VAT (20%)
£69.9911% off


Description

Excel Universal Mitre Saw Leg Stand with Extendable Roller is a versatile stand that can support most brands of mitre saws. It is made of all-steel construction and has a maximum load capacity of 150kg. The stand features an extendable beam and fully adjustable extension rollers to support oversized timber sections. The solid legs provide stable support and fold up for ease of transport.

Features:
Load Capacity 150kg Max
Compact and lightweight, all-steel construction universal stand capable of supporting most brands of mitre saws
All steel construction folding legs
Solid legs provide stable support and fold up for ease transport
Extendable beam and fully adjustable extension rollers support oversized timber sections
1000 x 580 x 810mm in Size
Compatible with LS0714, LS0815, LS1016, LS1018, LS1216, LS1040 and DLS713

Product Specification:
Barcode: 0743031862628
Brand: Excel
Compatible: Makita, DeWalt, Mitre Saw Stand
Dimension (L x W x H) : 1000 x 580 x 810mm
Stand Height: 810 - 920mm
Beam Extension: 935 - 1950mm

See full description
Specifications for Universal Mitre Saw Leg Stand with Extendable Roller
  • Adjustable Height Range
    810 - 920mm
  • Load Capacity
    150kg
  • Product Type
    Mitre Saw Leg Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome