Work Stand - Max. Load 150 Kg - Height Adjustment With Load, Height Adjustment Range 720 - 1070mm

Order Code: ZT2716505S

£1,499.99 Inc VAT (20%)
£1,699.9911.5% off


Description

Work stand, max. load 150 kg, mobile, height adjustment with load, height adjustment range 720 - 1070 mm. Supplied = assembled. Max. load = 150 kg. Platform length = 510 mm. Platform width = 410 mm. Height adjustment range = 720 - 1070 mm. Slope = 0° - 40°. Adjustment of inclination = in 4 stages, each stage by 10°. Type of height adjustment = infinite with foot hydraulics. Model = with foot hydraulics. Frame material = steel, powder coated. Frame colour = light blue RAL 5012. Wheel fittings = 4 swivel castors with four stops. Wheel type = solid rubber non-marking. Wheel diameter = 75 mm. Product type = material stands. Infinite height adjustment with load. Ergonomic - height adjustable. Can be tilted into 4 positions in increments of 10° - flexible to adapt to your requirements. Rotates and locks in position. Highly manoeuvrable with 4 swivel castors. Parking brakes on all castors keep the trolley securely in place. For containers up to approx. 700 x 500 mm. Powder coated as standard in light blue RAL 5012. 4 swivel castors with wheel stops, non-marking solid rubber tyres With pedal hydraulics. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Work Stand - Max. Load 150 Kg - Height Adjustment With Load, Height Adjustment Range 720 - 1070mm
  • Product Type
    Material Stands
  • Frame Colour
    Light Blue
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors with Four Stops
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Diameter
    75mm
  • Frame Material
    Steel Powder Coated
  • Platform Width
    410mm
  • Slope
    0° - 40°
  • Adjustment of Inclination
    In 4 Stages, Each Stage By 10°
  • Adjustable Height Range
    720 - 1070mm
  • Load Capacity
    150kg
  • Platform Length
    510mm
  • Height Adjustment Type
    Infinite With Foot Hydraulics

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome