Multi-purpose Cloakroom Cupboard With E Lock, With Solid Panel Doors, Light Grey/Light Grey

Multi-purpose Cloakroom Cupboard With E Lock, With Solid Panel Doors, Light Grey/Light Grey

Order Code: ZT2683581S

£1,599.99 Inc VAT (20%)


Description

Multi-purpose cloakroom cupboard with E lock, with solid panel doors, light grey/light grey. Supplied = assembled. Height = 1950 mm. Depth = 450 mm. Width = 950 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = electronic PIN lock. Material = sheet steel, stove enamelled. Internal fittings = 1 partition, 4 shelves, 1 clothes rail. Door type = hinged door. Plinth height = 100 mm. System solution for changing personnel, e.g. for multiple shift operations, schools, training workshops, etc. The cupboard is opened using a 4 to 8 digit numerical code. Up to 100 individual user PINs can be programmed. Completely keyless system, battery operated, no mains power required. Cupboard: sturdy, spot welded model made of high quality sheet steel. Double edging to prevent injuries. Double doors mounted in pivot pins, with vertical box reinforcement. Can be locked using 3-bolt system. 1 continuous partition, 4 shelves at left, 1 shelf at right, clothes rail made of oval tubing below it. Supplied fully assembled. Other colours and locks upon request.

See full description
Specifications for Multi-purpose Cloakroom Cupboard With E Lock, With Solid Panel Doors, Light Grey/Light Grey
  • Lock Type
    Electronic PIN Lock
  • Cabinet Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • Depth
    450mm
  • Material
    Sheet Steel, Stove Enamelled
  • Height
    1950mm
  • Width
    950mm
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • Plinth Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome