150MM/6" Insulated Adjustable Wrench Double Triangle 1000 V

150MM/6" Insulated Adjustable Wrench Double Triangle 1000 V

Order Code: ZT3614201S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.245%
10 +£31.4910%


Description

Manufactured from high-quality tempered steel, this adjustable wrench from Kennedy® has a 15° jaw angle and multi-layer handle insulation to isolate against up to 1000 volts of electricity.

Features and Benefits
• Sizing information printed on the tool handle for easy identification
• Multi-layer dipped insulation on the handle isolates against up to 1000 volts of electricity
• Made from high-quality material for a durable tool

Standards
• IEC 60900

See full description
Specifications for 150MM/6" Insulated Adjustable Wrench Double Triangle 1000 V
  • Jaw Material
    Steel
  • Standards Met
    IEC 60900
  • Overall Length
    150mm
  • Number of Pieces
    1
  • Type
    Adjustable Wrench
  • Maximum Jaw Capacity
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome