Adjustable Pipe Wrenches


Select
Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

With jaw adjustment settings as listed below, these Adjustable Pipe Wrenches can suit a host of needs. Featuring a solid forged hook and frame made of pressed steel with a fulcrum bolt that's hardened.

Jaw Adjustments:
175mm: 1.5 - 38mm (1/16" - 1 1/2")
225mm: 3.0 - 64mm (1/8" - 2 1/2")
300mm: 6.0 - 75mm (1/4" - 3")

Features and Benefits
• Precision milled and hardened teeth for maximum grip
• Adjustable jaws to fit a variety of purposes

Feature Attributes

Jaw Material:
Steel
Jaw Type:
Standard
Type:
Pipe Wrench
Number of Pieces:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome