Adjustable Spanner, Chrome Vanadium Steel, 18in./450mm Length, 60mm Jaw Capacity

Adjustable Spanner, Chrome Vanadium Steel, 18in./450mm Length, 60mm Jaw Capacity

Order Code: ZT1253251X

£69.99 Inc VAT (20%)

Currently unavailable

Description

This range of adjustable spanners have a quick adjusting screw that moves the scaling jaw, making various tasks quick and easy to perform. The left handed screw thread and upper thin head with a wide jaw opening allows easy use in confined spaces.

Features and Benefits
• Quick adjusting screw
• Versatile tool
• Wide jaw opening

Typical Applications
• Plumbing
• Installation
• Automotive

See full description
Specifications for Adjustable Spanner, Chrome Vanadium Steel, 18in./450mm Length, 60mm Jaw Capacity
  • MFR Part No.
    ADJW18L
  • Jaw Material
    Chrome Vanadium Steel
  • Overall Length
    450mm
  • Finish/Coating
    Bead Blasted & Clear Lacquered Body with Ground Faces on Head
  • Type
    Adjustable Spanner
  • Number of Pieces
    1
  • Handle Material
    Chrome Vanadium Steel
  • Maximum Jaw Capacity
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome